FESTO 33384 TERMINAL PLUG KSV-PK-2


KSV Coupling Plug

References
festo:KSV-PK-2
rubix:117A1075
manufacturer :33384
ean:4052568023027
KSV-PK-2 Terminal plug
brand logo
Technical specifications
TypeKSV, KDVF Coupling Plugs
See all Specifications

Product details : FESTO 33384 TERMINAL PLUG KSV-PK-2


Terminal plug KSV-PK-2 Nominal size=1,5 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible, Corrosion resistance classification CRC=1, Pneumatic Connection=For tubing outside diameter 3 mm

Technical specifications


Attributes
Logistic Weight5,1 g
TypeKSV, KDVF Coupling Plugs
Show UNSPSC/ECL@SS
£ 46.40 excl. VAT
/ 10 pieces
£ 55.68 incl. VAT
  • Delivery usually within ( 11 ) days