Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Storage platform
PLL1211 PALLET LEVEL LOADER
PLL1211 PALLET LEVEL LOADER
PALLET LEVEL LOADER
References
gpc industries:
PLL1211
rubix:
226A2205
Technical sheet / Technical file
Product details
Technical specifications
Product details : PLL1211 PALLET LEVEL LOADER
Heavy duty springs allows the platform to move heavy loads easily, keeping the load at a comfortable working height Helps reduce injuries associated with loading pallets at the floor level & will also improve productivity Maximum lift height: 1000mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,420.22
excl. VAT
/
Each
£
2,904.26
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
BOTT SHELF KIT 42101019.51V
GPC PLR1016 PALLETRING BLUE
PLL1312 PALLET LEVEL BELLOWS
GPC PLD1100 PALLETDISC ORANGE
BOTT 41002052.19V CUBIO STORAGE BENCH 2078-1.2 WITH MPX WORKTOP
BOTT 41002073.77V CUBIO STORAGE BENCH (MPX)
BOTT PERFORATED PANEL RACK 1450MM D/S EMPTY 16917101.11V
BOTT 41003139.77V CUBIO PEDESTAL BENCH (MPX)
BOTT 41002037.19V CUBIO STORAGE BENCH 1578-1.7 WITH MPX WORKTOP
SPARTEX SSDINSERT20B 250MM DEPTH DRAWER INSERT OPTION B
BOTT 16917160.16V 1250MM HIGH DOUBLE SIDED PERFO PANEL TROLLEY
SPARTEX SPSHL6071FVX FLOOR MOUNTED SHEFFIELD LOOPS GALVANISED
BOTT 8 COMPARTMENT DIVIDER KIT FOR 525 X 525MM CABINET 43020627.51
SPARTEX SA791575PLXX PREMIUM HEIGHT ADJUST W/BENCH 1500X750- LAMINATE
SPARTEX SSBEETOP1265 BEECH WORKTOP