Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Storage platform
GPC PLD1100 PALLETDISC ORANGE
GPC PLD1100 PALLETDISC ORANGE
PALLETDISC
References
gpc industries:
PLD1100
rubix:
245A0444
Technical sheet / Technical file
Product details
Technical specifications
Product details : GPC PLD1100 PALLETDISC ORANGE
Free-rotating ramped edgefor easy pallet truck loading Lock prevents accidental rotation Ideal for many environments
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,574.93
excl. VAT
/
Each
£
1,889.92
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
BOTT SHELF KIT 42101019.51V
PLL1312 PALLET LEVEL BELLOWS
GPC PLR1016 PALLETRING BLUE
PLL1211 PALLET LEVEL LOADER
BOTT PERFO TROLLEY 1200 X 1000MM 10403033.11
SPARTEX SP211930KRXX TRADITIONAL CYCLE SHELTER 2180.3060.1900RED
SPARTEX PBLF7P LIGHT FITMENT - ST STEEL
BOTT 41010201.16 2.0M CUBIO BENCH OH KIT 20-09
SPARTEX SC841875BLXX CANTILEVER WORKBENCH 840X1800X750 L/Grey
BOTT VERSO WORKBENCH 1500X600X930 MULTIPLEX TOP 16922607.11
1050MMX550MMX965MM VERSO MAINTENANCE TROLLEY+10 DRAWERS&TOP TRAY&MAT
SPARTEX SSDINSERT72B 200MM DEPTH DRAWER INSERT OPTION B
SPARTEX ST841560XSXX S/SteelWORKTABLE 840X1500X600 STAINLESS STEEL
SPARTEX SQ841575PX5B 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE UP
SPARTEX SP212524CGEA TRADITIONAL SHELTER EXTENSION 2180.2450.2500GRN