References
SMC:AR10P-260S
Rubix:121A9718
Manufacturer :AR10P-260S
EAN:3618030693276

Documents
Product details : SMC AR10P-260S SET NUT
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Strengths
Modular type regulator
Optional embedded pressure gauge
Available with built-in backflow mechanism
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
Rc, NPT or G(PF) threads
Optional embedded pressure gauge
Available with built-in backflow mechanism
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
Rc, NPT or G(PF) threads
Technical specifications
Attributes
| Threading diameter (inch) | 1/8 '' |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Material | polycarbonate |
| Volume flow rate | 100 l/min |
| Design size | 10 |
| Filter fineness | 5 µm |
| Connection 1 | rc 1/8 |
| Max. temperature | 60 °C |
| Drain Type | without auto drain |
Show UNSPSC/ECL@SS
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
- Delivery usually within ( 12 ) days