FESTO 185832 SERVICE UNIT FRC-1/4-D-MIDI-KE-A


FRC service unit combination

References
festo:FRC-1/4-D-MIDI-KE-A
rubix:120A1939
manufacturer :185832
ean:4052568145903
FRC-1/4-D-MIDI-KE-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 185832 SERVICE UNIT FRC-1/4-D-MIDI-KE-A


Service unit combination FRC-1/4-D-MIDI-KE-A consisting of Filter regulator, lubricator, on/off valve with solenoid coil 24 V DC without socket, and pressure build-up valve with Mounting brackets. With automatic Condensate drain and metal bowl guard. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight3091 g
Threading diameter (inch)1/4 ''
MaterialZinc die cast
Volume flow rate1100 l/min
Design size0
Show UNSPSC/ECL@SS
£ 656.50 excl. VAT
/ Each
£ 787.80 incl. VAT
  • Delivery usually within ( 11 ) days