FESTO 192401 FILTER REGULATOR LFR-1-D-5M-O-DI-MAXI-A
LFR filter control valve
See technical informationSee documentsReferences
Festo:LFR-1-D-5M-O-DI-MAXI-A
Rubix:114A1797
Manufacturer :192401
EAN:4052568151379

Documents
Product details : FESTO 192401 FILTER REGULATOR LFR-1-D-5M-O-DI-MAXI-A
Filter regulator LFR-1-D-5M-O-DI-MAXI-A With metal bowl guard, without pressure gauge, degree of filtration 5 µm. With automatic Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 1899 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | zinc die cast |
| Volume flow rate | 6000 l/min |
| Filter fineness | 5 µm |
| Connection 1 | g1 |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 615.21 excl. VAT
/ Each
£ 738.25 incl. VAT
- Delivery usually within ( 8 ) days