References
Mascot:16079-230-010-76C46
Rubix:80379081
EAN:5711074435951

Product details : MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 30.5S
Light quality. Single color. Triple-stitched seams on the legs and in the crotch. Low waist and contoured waistband. Ergonomically shaped legs. Belt loops. D ring. Fly with zipper. Tool loop on the waistband. Large front pockets with CORDURA® reinforcements, one with an easily accessible phone pocket. Back pockets with reinforcement. Adjustable hammer loop. Thigh pocket with phone pocket and flap with concealed press studs. Ruler pocket with CORDURA® reinforcement. Pen pocket. Adjustable knee pockets in durable CORDURA® with flap and opening at the top. On the inside of the product where the back pocket, the thigh pocket and the ruler pocket are, extra fabric is applied as reinforcement. Reflection effects.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 76/46 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 59.35 excl. VAT
/ Each
£ 71.22 incl. VAT
- Usually arrives within 14 working days
Size
76/46
