References
Mascot:05079-010-01-82C45
Rubix:384A5217
EAN:5707209375469

Product details : MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 29.5R
Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Kevlar® knee pad pockets with insertion from the top and with flap so they don’t collect dirt. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 840 g |
|---|---|
| Colour | navy |
| Size | 82/45 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 89.05 excl. VAT
/ Each
£ 106.86 incl. VAT
- Usually arrives within 14 working days
Size
82/45
