MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 30.5S


Pants Lerida 05079-010-01

References
mascot:05079-010-01-76C46
rubix:384A5212
ean:5711074101702
Pants Lerida 05079-010-01 / 76C46
brand logo
Technical specifications
Colournavy
Size76c46
Main materialpolyester
See all Specifications

Product details : MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 30.5S


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Kevlar® knee pad pockets with insertion from the top and with flap so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight860 g
Colournavy
Size76c46
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 88.45 excl. VAT
/ Each
£ 106.14 incl. VAT
  • Usually arrives within 14 working days