MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 36.5S

Pants Lerida 05079-010-01

See technical information
References
Mascot:05079-010-01 76C52
Rubix:156A5294
Manufacturer :05079-010-01 76C52
EAN:5711074101764
Pants Lerida 05079-010-01 / 76C52
Technical specifications
Colournavy
Size76/52
Main materialpolyester
See all Specifications

Product details : MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 36.5S


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Kevlar® knee pad pockets with insertion from the top and with flap so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight960 g
Colournavy
Size76/52
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 89.05 excl. VAT
/ Each
£ 106.86 incl. VAT
  • Usually arrives within 14 working days

Size

76/52
Select variants (37)