Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 27R
MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 27R
Workwear trousers Mascot
References
mascot:
08679-154-01-82C42
rubix:
384A8982
ean:
5707209644701
Technical specifications
Colour
navy
Size
82c42
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 27R
Technical specifications
Attributes
Logistic Weight
640
g
Colour
navy
Size
82c42
Main material
polyester
Grammage
260
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.85
excl. VAT
/
Each
£
77.82
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DNAVY 40.5S
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 36.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 33.5T
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 34.5S
MASCOT 07379 LINDOS TROUSERS W/H PCTS DANTH 46.5T
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 42"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 31.5S
HELLYHAN 79331_990-2XL ESSENTIAL SWEATPANT BLACK 2XL
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 30.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DNAVY/ROYAL 36.5T
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS BLACK 44"" T"
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 28S
ORN 2100N HARRIER STRETCH TROUSER BLACK 36R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 46.5R
MASCOT 00979 TORINO TROUSERS W/K PCTS ROYAL/NAVY 46.5T