SMC MHZ2-20SM AIR CHUCK


Parallel Clamp MHZ Series

References
smc:MHZ2-20SM
rubix:2605689
manufacturer :00014177
brand logo
brand logo

Product details : SMC MHZ2-20SM AIR CHUCK


The MHZ2 series is a pneumatic parallel clamp standard model replacing the MHQ(G)2 series. The linear guide offers high rigidity and precision. MHZ2 can operate at higher pressures even with a higher holding point and overhang. High mounting accuracy is offered and mounting repeatability has been improved.
•Standard parallel type air gripper
•Bore sizes from 6 mm to 40 mm
•Double acting and Single acting available
•Auto switch capable
•Improved rigidity of guide rail

Bore Size: 20mm
Action: S (Single Acting N.O.)
Finger Position: Standard
Body Option: M (End Boss, M5 Port)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 389.92 excl. VAT
/ Each
£ 467.90 incl. VAT
  • Delivery usually within ( 19 ) days