References
Festo:DHPC-16-A-S
Rubix:263A6671
Manufacturer :8116785
EAN:4052568554378

Documents
Product details : FESTO 8116785 PARALLEL GRIPPER DHPC-16-A-S
Strengths
•Dust protection
•Resilient and precise ball guide
•High gripping forces
•Resilient and precise ball guide
•High gripping forces
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 3 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 235.01 excl. VAT
/ Each
£ 282.01 incl. VAT
- Delivery usually within ( 2 ) days