Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1254054 PARALLEL GRIPPER DHPS-35-A-NC
FESTO 1254054 PARALLEL GRIPPER DHPS-35-A-NC
Parallel Gripper
References
festo:
DHPS-35-A-NC
rubix:
123A6935
manufacturer :
1254054
ean:
4052568016456
Technical specifications
Type
parallel gripper
Cylinder stroke
12.5Ā
mm
Cylinder diameter
35Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1254054 PARALLEL GRIPPER DHPS-35-A-NC
Parallel gripper DHPS-35-A-NC Size=35, Stroke per gripper jaw=12,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,5 deg, Max. gripper jaw backlash Sz=< 0,02 mm
Technical specifications
Attributes
Logistic Weight
1431Ā
g
Type
parallel gripper
Cylinder stroke
12.5Ā
mm
Cylinder diameter
35Ā
mm
Force
910Ā
N
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
930.78
excl. VAT
/
Each
Ā£
1,116.94
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC CDU25-80A AIR CYLINDER
SMC MKB12-20RZ ROTARY CLAMP CYLINDER
FESTO 1320823 BELLOW GRIPPER
SMC MKB16-30LZ ROTARY CLAMP CYLINDER
SMC MKB32-30LZ ROTARY CLAMP CYLINDER
SMC MKB50TF-10RZ ROTARY CLAMP CYLINDER
SMC MKB63-10RZ ROTARY CLAMP CYLINDER
FESTO 185696 ANGLE GRIPPER HGWM-08-EZ-G6
SMC MKB32-50LZ ROTARY CLAMP CYLINDER
SMC CDRQ2BW15-180 ROTARY ACTUATOR
FESTO 197566 PARALLEL GRIPPER HGPM-12-EO-G8
FESTO 197559 PARALLEL GRIPPER HGPM-08-EO-G6
FESTO 1320784 BELLOW GRIPPER
SMC CDRB2BW30-270SZ
FESTO 1320788 BELLOW GRIPPER