References
Festo:DHEB-41-E-D-S-P
Rubix:390A7600
Manufacturer :1320784
EAN:4052568230043

Documents
Product details : FESTO 1320784 BELLOW GRIPPER
Bellow gripper DHEB-41-E-D-S-P Size=41, Stroke of the bellows=15,5 mm, Min. diameter to be gripped=42 mm, Max. diameter to be gripped=54 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 314 g |
|---|---|
| Type | bellows gripper |
| Cylinder stroke | 15.5 mm |
| Cylinder diameter | 41 mm |
Show UNSPSC/ECL@SS
£ 255.50 excl. VAT
/ Each
£ 306.60 incl. VAT
- Delivery usually within ( 11 ) days