References
Festo:HGPT-63-A-B-G2
Rubix:391A2455
Manufacturer :560230
EAN:4052568206956

Documents
Product details : FESTO 560230 PARALLEL GRIPPER
parallel gripper HGPT-63-A-B-G2 sturdy, with gripping force retention when closing ...-G2. Size=63, Stroke per gripper jaw=16 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
parallel gripper HGPT-63-A-B-G2 sturdy, with gripping force retention when closing ...-G2. Size=63, Stroke per gripper jaw=16 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 63 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,460.56 excl. VAT
/ Each
£ 1,752.67 incl. VAT
- Delivery usually within ( 2 ) days