References
SMC:MHZ2-6D2
Rubix:114A7031
Manufacturer :MHZ2-6D2
EAN:3618036378412

Documents
Product details : SMC MHZ2-6D2 AIR CHUCK
The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Standard parallel type air gripper
•Bore sizes from 6 mm to 40 mm
•Double acting and Single acting available
•Auto switch capable
•Improved rigidity of guide rail
Bore Size: 6mm
Action: D (Double Acting)
Finger Position: 2 (Standard-Through Hole)
Body Option: Basic
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes from 6 mm to 40 mm
•Double acting and Single acting available
•Auto switch capable
•Improved rigidity of guide rail
Bore Size: 6mm
Action: D (Double Acting)
Finger Position: 2 (Standard-Through Hole)
Body Option: Basic
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 4 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 315.70 excl. VAT
/ Each
£ 378.84 incl. VAT
- Delivery usually within ( 8 ) days