SMC MHK2-20D1F AIR CHUCK


Parallel Gripper

References
smc:MHK2-20D1F
rubix:2605643
manufacturer :00075013
brand logo
brand logo
Technical specifications
TypeParallel Gripper
See all Specifications

Product details : SMC MHK2-20D1F AIR CHUCK


The MHK2 series parallel gripper was designed to accommodate applications that require a high degree of accuracy in a wide range of environments. The finger action accuracy is accomplished through the use of a wedge cam mechanism, which allows repeat ability to +/-0.01mm and yields much higher axial load characteristics which permits use in insert press procedures. The gripper body is enhanced by a rear centering hole +/-0.1mm and two location pin holes with H9 tolerance. The MHK2 gripper is standard with a dust cover for protection against direct exposure to harsh environments (available in Chloroprene, Flouro, and Silicone Rubber) and has optional stainless steel fingers.
Finger Stroke: Standard
Bore Size: 20mm
Action: D (Double Acting)
Finger Material: 1 (Stainless Steel)
Dust Cover: F [Fluoro Rubber (FKM)]
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeParallel Gripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 593.65 excl. VAT
/ Each
£ 712.38 incl. VAT
  • Delivery usually within ( 4 ) days