References
Festo:EAMM-U-60-D32-57AC-91
Rubix:391A0312
Manufacturer :8058929
EAN:4052568289256
Documents
Product details : FESTO 8058929 PARALLEL KIT
parallel kit EAMM-U-60-D32-57AC-91 suitable for electric actuators. Size=60, Mounting position=any, Max. rotational speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative air humidity=0 - 95 %
Technical specifications
Attributes
| Type | parallel kit eamm-u-60-d32-57ac-91 |
|---|
Show UNSPSC/ECL@SS
£ 546.95 excl. VAT
/ Each
£ 656.34 incl. VAT
- Delivery usually within ( 16 ) days