References
Festo:EAMM-U-60-D32-60RB-91
Rubix:391A0319
Manufacturer :8058932
EAN:4052568289270
Documents
Product details : FESTO 8058932 PARALLEL KIT
parallel kit EAMM-U-60-D32-60RB-91 suitable for electric actuators. Size=60, Mounting position=any, Maximum rotational speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative humidity of the air=0 - 95 %
Technical specifications
Attributes
| Type | parallel kit eamm-u-60-d32-60rb-91 |
|---|
Show UNSPSC/ECL@SS
£ 546.95 excl. VAT
/ Each
£ 656.34 incl. VAT
- Delivery usually within ( 16 ) days