References
Festo:EAMM-U-86-D60-55A-102
Rubix:391A0412
Manufacturer :8058979
EAN:4052568289508
Documents
Product details : FESTO 8058979 PARALLEL KIT
Parallel kit EAMM-U-86-D60-55A-102 suitable for electric actuators. Size=86, Mounting position=any, Max. rotational speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative air humidity=0 - 95 %
Technical specifications
Attributes
| Type | parallel kit eamm-u-86-d60-55a-102 |
|---|
Show UNSPSC/ECL@SS
£ 685.85 excl. VAT
/ Each
£ 823.02 incl. VAT
- Delivery usually within ( 16 ) days