References
Festo:EAMM-U-86-D60-57AA-102
Rubix:391A0413
Manufacturer :8058980
EAN:4052568289515
Documents
Product details : FESTO 8058980 PARALLEL KIT
parallel kit EAMM-U-86-D60-57AA-102 suitable for electric actuators. Size=86, Mounting position=indifferent, Max. rotational speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative air humidity=0 - 95 %
Technical specifications
Attributes
| Type | parallel kit eamm-u-86-d60-57aa-102 |
|---|
Show UNSPSC/ECL@SS
£ 685.85 excl. VAT
/ Each
£ 823.02 incl. VAT
- Delivery usually within ( 16 ) days