PARKER VA13-WS ROLLER ACTUATED SPRING RETURN PNEUMATIC VALVE 1/8 INCH

Parker Hannifin Directional Control Valve

See technical informationSee documents

References

Parker:VA13-WS
Rubix:80319842
Manufacturer :VA13-WS
brand logo

Technical specifications

Typedirectional control valve
Number of Ports3
See all Specifications

Documents

Product details : PARKER VA13-WS ROLLER ACTUATED SPRING RETURN PNEUMATIC VALVE 1/8 INCH


Without signal pressure, Signal pressure min 3 bar at 6 bar supply pressure.

Technical specifications


Attributes
Typedirectional control valve
Number of Ports3
Max. service pressure10 bar
Volume flow rate0.9 l/min
Pressure range10 bar
Min. Operation temperature-20 °C
£ 250.24 excl. VAT
/ Each
£ 300.29 incl. VAT
  • Usually arrives within 14 working days