References
SMC:EVKF332V-5DO-01F-Q
Rubix:2602680

Product details : SMC EVKF332V-5DO-01F-Q SOLENOID VALVE
Compact with large flow rateBody width 18mm:Nl/min 245 (Standard: Base mounted type) Nl/min 196 (Standard: Body ported type).Can be used for vacuum(–101.2kPa):(valve leakage 1.8 Nl/min or less with He)Can be used in vacuum/release circuits.Universal porting type: N.C./N.O. type can be switched by supplying air to port 1(P) or 3(R).2 way valves and selector valves can also be freely used.Ozone resistant(Series 80-): FKM (fluororubber) is used for the fluid-contact rubber materials, allowing use even in ozone environments.Various manifold piping directions: Output port: Manifold set-up allowing 360° rotation of 2(A) entry direction (in 90° increments).Easy manual operation : Since manual overrides are located in 2 directions, on the top and on the side of the valve, manual override operation is possible unaffected by mounting space and piping direction, etc.
Technical specifications
Attributes
| Logistic Weight | 175 g |
|---|---|
| Type | solenoid |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 62.65 excl. VAT
/ Each
£ 75.18 incl. VAT
- Delivery usually within ( 6 ) days