SMC AFD40P-060AS ELEMENT

Filter cartridge

See technical informationSee documents

References

SMC:AFD40P-060AS
Rubix:45033863
Manufacturer :AFD40P-060AS
EAN:3618035593625
brand logo

Technical specifications

Typefilter element
See all Specifications

Documents

Product details : SMC AFD40P-060AS ELEMENT


The AFM series modular type fog separator is available in sizes 20, 30 and 40
The standard filtration of the AFM is 0.3 μm with a filtered particle size of 99,9%
Body sizes 30 and 40 now have a transparent tank guard, offering a 360 ° visibility, while completely protecting the tub from the environment
Modular design allows connection with other SMC air-preparation equipment
In combination with the series AF the separator meets the filtration requirements of the clean rooms

Technical specifications


Attributes
Logistic Weight80 g
Typefilter element
Threading diameter (inch)1/2 ''
£ 15.11 excl. VAT
/ Each
£ 18.13 incl. VAT
  • In stock: Next day delivery