References
Parker:PVS-C331229
Rubix:157A8797
Manufacturer :PVS-C331229

Product details : PARKER DUMP GATE ASSY PVS-C331229
Strengths
•Ceramic flat slide; extremely long service life
Built-in manual over ride
Transition modules for combining different sizes
Pneumatic pre-control of your choice
Clip mounting on DIN rail or directly on machine surfaces
Built-in manual over ride
Transition modules for combining different sizes
Pneumatic pre-control of your choice
Clip mounting on DIN rail or directly on machine surfaces
Technical specifications
Attributes
| Type | shut-off valve |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 2000 l/min |
| Pressure range | 0 - 10 bar |
| Min. service pressure | 0 bar |
| Min. Operation temperature | -15 °C |
Show UNSPSC/ECL@SS
£ 586.40 excl. VAT
/ Each
£ 703.68 incl. VAT
- Usually arrives within 14 working days
