SMC SYA3520-C6 5 PORT AIR OPERATED VALVE
SYA3000/5000/7000 5 Port Air Operated Valve
See technical informationReferences
SMC:SYA3520-C6
Rubix:123A7288

Product details : SMC SYA3520-C6 5 PORT AIR OPERATED VALVE
SYA 5 port air operated valves are available in body ported or base mounted styles. The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types. Available thread types are Rc, G, NPT or NPTF.
•5 Port Air Operated Valve Series SYA3000/5000/7000.
• Body ported.
• Normal override (Non-locking).
Series: 3 (SYA3000)
Actuation: 5 (3 Position Pressure Centre)
A, B Port Size: C6 (One-touch fitting for ø6)
Thread Type: Rc (None for M5)
Bracket: Without bracket
• Body ported.
• Normal override (Non-locking).
Series: 3 (SYA3000)
Actuation: 5 (3 Position Pressure Centre)
A, B Port Size: C6 (One-touch fitting for ø6)
Thread Type: Rc (None for M5)
Bracket: Without bracket
Technical specifications
Attributes
| Logistic Weight | 47 g |
|---|---|
| Type | 5/2 and 5/3 spool valves |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 76.59 excl. VAT
/ Each
£ 91.91 incl. VAT
- Delivery usually within ( 4 ) days