References
SMC:EVT325-03F4D-Q
Rubix:2602823
EAN:3618031856687

Product details : SMC EVT325-03F4D-Q 3 PORT SOLENOID VALVE
Wide flow, compact, low-power consumption, ideal for vacuum applications, 1 distributor, 6 functions (Free connection) The connection allows 6 different functions, such as distributor NC, NO, shut-off valve, circuit selector etc. The manifold can easily switch from NC (normally closed) to NO (normally open) by simply turning the communication plate.
3/2 solenoid VT300 series
Technical specifications
Attributes
| Logistic Weight | 665 g |
|---|---|
| Type | solenoid |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 74.56 excl. VAT
/ Each
£ 89.47 incl. VAT
- Delivery usually within ( 4 ) days