3M DT-1135E PARTICULATE FILTER PF10 P3

Particulate Filter

See technical informationSee documents
References
3M:DT-1135E
Rubix:255A9355
Manufacturer :7100264835
brand logo
Technical specifications
Classp3 r
Documents

Product details : 3M DT-1135E PARTICULATE FILTER PF10 P3


3M™ Particulate Filter PF10 P3 R D DT-1135E provides protection against particles such as dust, mists, aerosols, smoke, mould and bacteria. It is designed for use with certain 3M™ tight-fitting respirators in negative pressure mode as well as 3M™ Powered Air Respirators PF-602E+ and PF-602E-ASB

Strengths

•Suitable for FF-302 Medium (Promask Single/FM3) Full Face Respirator, FF-600 Series (Vision RFF4000) Full Face Respirator, 3M™ FF-600F (Vision RFF1000) Full Face Respirator and PF-600E-ASB (Proflow SC160) Powered Air Purifying Respirator (PAPR)
Filters out Particles: dusts, mists, fumes, fibres & bioaerosols
PAPR-P3 and P3 filters handle mechanical & thermally generated particles
Can be used with certain 3M™ approved half and full-face tight-fitting respirators in negative-pressure mode
Twist for a quick and easy installation
Wide range of applications may reduce inventory needs
Use for protection in hazardous environments
For workplace/occupational use only

Technical specifications


Attributes
Classp3 r
Show UNSPSC/ECL@SS
£ 9.47 excl. VAT
/ Each
£ 11.36 incl. VAT
  • In stock: Next day delivery