PC Timing Pulley for taper bush
Profile | 8m |
---|---|
Number of teeth | 90 |
Belt width | 12 mm |
Profile | 8m |
---|---|
Number of teeth | 90 |
Belt width | 12 mm |
Taper bush | 2012 |
Material | cast iron |
Type | 8 |
Pitch diameter | 229.18 mm |
Outer diameter | 227.58 mm |
Total width | 32 mm |
Hub diameter | 111 mm |
In stock: Next day delivery