HTD Timing Pulley for taper bush
Profile | 8m |
---|---|
Number of teeth | 90 |
Belt width | 30 mm |
Profile | 8m |
---|---|
Number of teeth | 90 |
Belt width | 30 mm |
Taper bush | 2517 |
Material | cast iron |
Type | 8a |
Pitch diameter | 229.18 mm |
Outer diameter | 227.81 mm |
Total width | 45 mm |
Hub diameter | 125 mm |
In stock: Next day delivery