References
Festo:VAEM-S6-C-S10-R5
Rubix:109A4888
Manufacturer :549049
EAN:4052568190330
Documents
Product details : FESTO 549049 COVER VAEM-S6-C-S10-R5
cover VAEM-S6-C-S10-R5 Up to 20 single pilot valves or 10 bistable valves can be connected. Max. number of valve Positions=(* 10 with bistable valves, * 20 with monostable valves), Max. residual current=10 A, Nominal operating voltage DC=24 V, Permissible voltage fluctuation=+/- 10 %, Corrosion resistance classification CRC=0
Technical specifications
Attributes
| Type | cover |
|---|
Show UNSPSC/ECL@SS
£ 174.56 excl. VAT
/ Each
£ 209.47 incl. VAT
- Delivery usually within ( 6 ) days