FESTO 187824 MANIFOLD BLOCK CPE14-PRSG-3


Manifold block CPE14

References
festo:CPE14-PRSG-3
rubix:110A7219
manufacturer :187824
ean:4052568076306
CPE14-PRSG-3 Manifold block
brand logo
Technical specifications
Typeterminal block for cpe
See all Specifications

Product details : FESTO 187824 MANIFOLD BLOCK CPE14-PRSG-3


Manifold block CPE14-PRSG-3 For Compact Performance valves with closed PRS ducts. Max. number of valve Positions=3, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2, Product weight=130 g

Technical specifications


Attributes
Logistic Weight284Ā g
Typeterminal block for cpe
Show UNSPSC/ECL@SS
Ā£ 81.13 excl. VAT
/ Each
Ā£ 97.36 incl. VAT
  • Delivery usually within ( 8 ) days