Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
FESTO 7471 PE CONVERTER PE-PK-4-SW
FESTO 7471 PE CONVERTER PE-PK-4-SW
PE transformer, connection 1/8, plug-in connection
References
festo:
PE-PK-4-SW
rubix:
125A6685
ean:
4052568111106
Technical specifications
Type
PE transducer
Product details
Technical specifications
Product details : FESTO 7471 PE CONVERTER PE-PK-4-SW
PE transducer PE-PK-4-SW splash-proof CE mark (see declaration of conformity)=according to EU low voltage directive, Measured variable=relative pressure, Measuring method=pneumatic-electric pressure transducer, Operating pressure=0 - 0.25 bar, Operating medium=(* filtered, non-lubricated compressed air, filter rating 40 µm, * filtered, lubricated compressed air, filter rating 40 µm)
Technical specifications
Attributes
Type
PE transducer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.88
excl. VAT
/
Each
£
203.86
incl. VAT
Delivery usually within (
11
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC ZSE20AF-T-01-J DIGITAL PRESSURE SWITCH
SMC ITV2050-34F3N3 ELECTRO-PNEUMATIC REGULATOR
SMC ISE40A-01-Y-M-X531 HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC IS10-01-6 PRESSURE SWITCH
SMC HEC002-A5A-F PELTIER TYPE CHILLER
AVENTICS R412010717 PRESSURE SWITCH
MECALINE 884624 DIGITAL DISPLAY PRESSURE SWITCH 1 -10 BAR + 5 MTR LEAD
SMC HECR002-A5-EP PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
SMC PSE574-02-N PRESSURE SENSOR FOR GENERAL PURPOSE FLUIDS
SMC ISE20B-Y-M5-W DIGITAL PRESSURE SWITCH
SMC ZSE20C-T-F02-W DIGITAL PRESSURE SWITCH
SMC IS3000-02 PRESSURE SWITCH
SMC IS10E-202Y-L PRESSURE SWITCH
SMC ZSE20CF-Y-F02-W DIGITAL PRESSURE SWITCH
SMC IS10M-30-6L PRESSURE SWITCH