SMC ISE40A-01-Y-M-X531 HIGH PRECISION DIGITAL PRESSURE SWITCH
Digital Pressure Switch
See technical informationSee documentsReferences
SMC:ISE40A-01-Y-M-X531
Rubix:2603232
Manufacturer :ISE40A-01-Y-M-X531
Documents
Product details : SMC ISE40A-01-Y-M-X531 HIGH PRECISION DIGITAL PRESSURE SWITCH
This product is being discontinued and will be replaced by ISE20 series.
Based on our successful ZSE/ISE 40 Series, our new high precision digital pressure switch, Series ZSE40 A(F) / ISE40A, with dual colour display, offers even more high performance features. Now available with either NPN or PNP dual open collector outputs, or with the addition of an additional analogue output (voltage or current), the sensors improved copy function also allows you to simultaneously set up to 10 slave monitors whilst setting the master. With a simple to follow three step setting process and the addition of a password setting function, potential errors, lengthy setting time and unwanted manipulation are kept to an absolute minimum. Further features of the CE, UL/CSA and RoHS compliant ZSE40 A(F) / ISE40A include a power saving function, which reduces energy consumption by up to 20%, various piping options and direct or panel mounting capabilities.
Based on our successful ZSE/ISE 40 Series, our new high precision digital pressure switch, Series ZSE40 A(F) / ISE40A, with dual colour display, offers even more high performance features. Now available with either NPN or PNP dual open collector outputs, or with the addition of an additional analogue output (voltage or current), the sensors improved copy function also allows you to simultaneously set up to 10 slave monitors whilst setting the master. With a simple to follow three step setting process and the addition of a password setting function, potential errors, lengthy setting time and unwanted manipulation are kept to an absolute minimum. Further features of the CE, UL/CSA and RoHS compliant ZSE40 A(F) / ISE40A include a power saving function, which reduces energy consumption by up to 20%, various piping options and direct or panel mounting capabilities.
•This product is being discontinued and will be replaced by ISE20 (http://www.smc.eu/portal/WebContent/digital_catalog_2/jsp/get_next_page_action.jsp?dc_product_id=138883) series. Update details here (https://www.smc.eu/en-eu/new-products/enhanced-products/ise40a~44149~enhanced-products).
•Copy function available.
•More output options than in previous ZSE/ISE40 Series.
•Possible to check set-value during key locking.
•Pin code function available.
•Space savings.
•3-step setting.
•4-digit display.
•Replaceable one-touch fittings.
•Additional functions.
Piping Specifications: 01 [R1/8 (With M5 Female Thread)]
Output Specifications: Y (PNP open collector 2 outputs + Copy function)
Unit Specifications: M (Fixed SI Unit)
Connector: Standard
Option 1: None
Option 2: Operation Manual
Made to Order: X531 [M12 4-pin pre-wired connector (Lead wire length 100 mm)]
•Copy function available.
•More output options than in previous ZSE/ISE40 Series.
•Possible to check set-value during key locking.
•Pin code function available.
•Space savings.
•3-step setting.
•4-digit display.
•Replaceable one-touch fittings.
•Additional functions.
Piping Specifications: 01 [R1/8 (With M5 Female Thread)]
Output Specifications: Y (PNP open collector 2 outputs + Copy function)
Unit Specifications: M (Fixed SI Unit)
Connector: Standard
Option 1: None
Option 2: Operation Manual
Made to Order: X531 [M12 4-pin pre-wired connector (Lead wire length 100 mm)]
Technical specifications
Attributes
| Type | digital pressure switch |
|---|
Show UNSPSC/ECL@SS
£ 142.44 excl. VAT
/ Each
£ 170.93 incl. VAT
- Delivery usually within ( 4 ) days
