FESTO 551447 PLASTIC TUBING PEN-10X1,5-BL-300
PEN External calibrated hose
See technical informationSee documentsReferences
Festo:PEN-10X1,5-BL-300
Rubix:211A9715
Manufacturer :551447
EAN:4052568052331

Documents
Product details : FESTO 551447 PLASTIC TUBING PEN-10X1,5-BL-300
Plastic tubing PEN-10X1,5-BL-300 standard O.D tubing, for QS plug connectors, polyethylene (not approved for use in the food industry). Outside diameter=10 mm, Bending radius relevant for flow rate=40 mm, Inside diameter=7 mm, Min. bending radius=23,5 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 600x600x280 mm |
|---|---|
| Logistic Weight | 53,3 g |
| Inner diameter | 7 mm |
| Outer diameter | 10 mm |
| Colour | blue |
| Material | polyethylene (pe) |
| Reel length | 300 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 225.00 excl. VAT
/ 300 pieces
£ 270.00 incl. VAT
- Delivery usually within ( 2 ) days