FESTO 525484 PLASTIC TUBING PAN-V0-10X1,25-GE
Plastic tubing PAN
See technical informationSee documentsReferences
Festo:PAN-V0-10X1,25-GE
Rubix:263A6901
Manufacturer :525484

Documents
Product details : FESTO 525484 PLASTIC TUBING PAN-V0-10X1,25-GE
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Inner diameter | 7.5 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | yellow |
| Material | pa12-p;pvc-p |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 492.00 excl. VAT
/ 50 pieces
£ 590.40 incl. VAT
- Usually arrives within 14 working days