MECALINE 867034 COMPRESSED AIR PIPE MM 9 1M
PVC COMPRESSED AIR HOSE
See technical informationSee documentsReferences
Superseded Ref:853618
Mecaline:867034
Rubix:216A1200
EAN:3660338210693

Documents
Product details : MECALINE 867034 COMPRESSED AIR PIPE MM 9 1M
PVC hose with excellent flexibility for the compressed air supply. Max working pressure 20 Bar. Temperature range: -20°C...+60°C.
Technical specifications
Attributes
| Inner diameter | 9 mm |
|---|---|
| Outer diameter | 14.5 mm |
| Colour | blue |
| Material | pvc |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 88.25 excl. VAT
/ 25 pieces
£ 105.90 incl. VAT
- Usually arrives within 14 working days
