FESTO 543250 PLASTIC TUBING 50MTR PEN-12X1,75-NT
PEN External calibrated hose
See technical informationSee documentsReferences
Festo:PEN-12X1,75-NT
Rubix:115A9088
Manufacturer :543250
EAN:4052568050849

Documents
Product details : FESTO 543250 PLASTIC TUBING 50MTR PEN-12X1,75-NT
Plastic tubing PEN-12X1,75-NT standard O.D tubing, for QS plug connectors, polyethylene (not approved for use in the food industry). Outside diameter=12 mm, Bending radius relevant for flow rate=58 mm, Inside diameter=8,4 mm, Min. bending radius=33 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 62,2 g |
|---|---|
| Inner diameter | 8.4 mm |
| Outer diameter | 12 mm |
| Colour | natural |
| Material | polyethylene (pe) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 64.39 excl. VAT
/ Each
£ 77.27 incl. VAT
- Usually arrives within 14 working days