SMC TU1065C-305 POLYURETHANE TUBE CLEAR
Fittings & Tubing - Clean and Chemical Resistant Tubing, Polyurethane, FDA compliant - TU-X214
See technical informationSee documentsReferences
SMC:TU1065C-305
Rubix:2608827
EAN:3618034943209

Technical specifications
| Inner diameter | 6.5 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | transparent |
Documents
Product details : SMC TU1065C-305 POLYURETHANE TUBE CLEAR
Compliant with FDA § 177.2600 migration test and (EU) No. 10/2011 migration test
Applicable hoses O.D: Ø 4 to Ø 12 mm
8 color variants.
Applicable hoses O.D: Ø 4 to Ø 12 mm
8 color variants.
Technical specifications
Attributes
| Logistic Weight | 17020 g |
|---|---|
| Inner diameter | 6.5 mm |
| Outer diameter | 10 mm |
| Colour | transparent |
| Material | polyurethane |
| Reel length | 305 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 777.83 excl. VAT
/ Each
£ 933.40 incl. VAT
- Delivery usually within ( 29 ) days