References
SMC:TIUB05C-20
Rubix:181A7015
EAN:3618036137262

Technical specifications
| Inner diameter | 3.18 mm |
|---|---|
| Outer diameter | 4.76 mm |
| Colour | colourless |
Documents
Product details : SMC TIUB05C-20 POLYURETHANE TUBING
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 05 (ODØ4.76 IDØ3.18)
Color: C (Clear)
Roll Length: 20 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 05 (ODØ4.76 IDØ3.18)
Color: C (Clear)
Roll Length: 20 m
Reel Length: None
Suffix: None
Technical specifications
Attributes
| Logistic Weight | 281 g |
|---|---|
| Inner diameter | 3.18 mm |
| Outer diameter | 4.76 mm |
| Colour | colourless |
| Material | polyurethane |
| Reel length | 20 m |
| Min. service pressure | 5 bar |
| Max. temperature | 60 °C |
| Wall Thickness | 0.79 mm |
Show UNSPSC/ECL@SS
£ 29.40 excl. VAT
/ Each
£ 35.28 incl. VAT
- Delivery usually within ( 4 ) days