FESTO 543246 50MTR PLASTIC TUBING
PEN Externally calibrated hose
See technical informationSee documentsReferences
Festo:PEN-4X0,75-NT
Rubix:115A5544
Manufacturer :543246
EAN:4052568050801

Documents
Product details : FESTO 543246 50MTR PLASTIC TUBING
Plastic tubing PEN-4X0,75-NT standard O.D tubing, for QS plug connectors, CN and CK fittings, polyethylene (not approved for use in the food industry). Outside diameter=4 mm, Bending radius relevant for flow rate=20 mm, Inside diameter=2,7 mm, Min. bending radius=10 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x50 mm |
|---|---|
| Logistic Weight | 8,3 g |
| Inner diameter | 2.7 mm |
| Outer diameter | 4 mm |
| Colour | natural |
| Material | polyethylene (pe) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 15.00 excl. VAT
/ Metre
£ 18.00 incl. VAT
- Delivery usually within ( 2 ) days