SMC TU0604B-20 20M POLYURETHANE TUBING BLACK
Polyurethane standard hose, metric size - TU
See technical informationSee documentsReferences
SMC:TU0604B-20
Rubix:80322445
Manufacturer :TU0604B-20
EAN:3618036614930

Documents
Product details : SMC TU0604B-20 20M POLYURETHANE TUBING BLACK
For general pneumatic hoses. Flexible
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 20 m |
| Min. service pressure | 8 bar |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 18.16 excl. VAT
/ Each
£ 21.79 incl. VAT
- In stock: Next day delivery