FESTO 558291 PLASTIC TUBING 50MTR PUN-H-3X0,5-GN
PUN Outer calibrated hose
See technical informationSee documentsReferences
Festo:PUN-H-3X0,5-GN
Rubix:225A7672
Manufacturer :558291
EAN:4052568054380

Documents
Product details : FESTO 558291 PLASTIC TUBING 50MTR PUN-H-3X0,5-GN
Plastic tubing PUN-H-3X0,5-GN Approved for use in food processing (hydrolysis resistant) Outside diameter=3 mm, Bending radius relevant for flow rate=12 mm, Inside diameter=2,1 mm, Min. bending radius=6 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 6,88 g |
|---|---|
| Inner diameter | 2.1 mm |
| Outer diameter | 3 mm |
| Colour | green |
| Material | polyurethane (tpe-u/pu) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 36.18 excl. VAT
/ Each
£ 43.42 incl. VAT
- Usually arrives within 14 working days