Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Spray-lubrication elements and supplies for lubrication - Accessory / Spare part
PERMA YELLOWACTIVATOR1MTH PERMA-101331
PERMA YELLOWACTIVATOR1MTH PERMA-101331
Perma activation screw CLASSIC FUTURA
References
perma:
101331
rubix:
114A4081
ean:
4061201007348
Technical specifications
Type
Activation screw
See all Specifications
Product details
Technical specifications
Product details : PERMA YELLOWACTIVATOR1MTH PERMA-101331
Perma activation screw CLASSIC FUTURA
Technical specifications
Attributes
Logistic Weight
10
g
Type
Activation screw
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.86
excl. VAT
/
Each
£
2.23
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
L-OC-RSHLID LUBEMATE STOUT SPOUT (RED)
HARTLE CRANKED STEEL GREASE GUN TUBE 10 INCH BGGS10C
SKF FLEXI HOSE KIT TLGB 20-3
L-OC-BMILID LUBEMATE MINI SPOUT (BLACK)
LUMATIC 300MM NYLON GREASE GUN HOSE 1/8 IN BSP BURST PRESSURE 1000 BAR
L-OC-YSHLID LUBEMATE STOUT SPOUT (YELLOW)
LUMATIC 230MM NYLON GREASE GUN HOSE 1/8IN BSP- BURST PRESSURE 1000 BAR
L-OC-YSTLID LUBEMATE STRETCH SPOUT (YELLOW)
500MM HEAVY DUTY GREASE GUN HOSE 1/8 IN BSP - BURST PRESSURE 1,650 BAR
HARTLE SP20 SYPHON PUMP 210L
LUMATIC HARTLE STEEL GREASE GUN DELIVERY TUBE 10 INCH SRT10
LUMATIC 500MM NYLON GREASE GUN HOSE 1/8IN BSP- BURST PRESSURE 1000 BAR
PERMA MULTIPURPOSE GREASE 106639
L-OC-USHLID LUBEMATE STOUT SPOUT (BLUE)
GISS 853644 RUBBER GASKET FOR METAL SHEET JERRYCANS