FESTO 164275 ANGLED PLUG SOCKET PEV-1/4-WD-LED-230
PEV Angle socket for pressure and vacuum sensors
See technical informationSee documentsReferences
Festo:PEV-1/4-WD-LED-230
Rubix:130A0698
Manufacturer :164275
EAN:4052568036898

Documents
Product details : FESTO 164275 ANGLED PLUG SOCKET PEV-1/4-WD-LED-230
Angled plug socket PEV-1/4-WD-LED-230 for pressure switch, with LED. Operating status display=Yellow LED, Operating voltage range AC=<= 230 V, Operating voltage range DC=<= 180 V, Permissible current load=8 A, CE mark (see declaration of conformity)=(* to EU directive for EMC, * to EU directive low-voltage devices)
Technical specifications
Attributes
| Logistic Weight | 33,27 g |
|---|---|
| Type | angle connection box pev |
Show UNSPSC/ECL@SS
£ 26.32 excl. VAT
/ Each
£ 31.58 incl. VAT
- Delivery usually within ( 2 ) days