References
Festo:SIEZ-NB-4
Rubix:121A4747
Manufacturer :538343
EAN:4052568049690

Documents
Product details : FESTO 538343 SENSOR BRACKET SIEZ-NB-4
Sensor bracket SIEZ-NB-4 For sensors, non-flush Mounting Materials note=Free of copper and PTFE, Ambient temperature=-25 - 80 °C, Size=4 mm, Mounting type=with through hole, Product weight=14 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x20x20 mm |
|---|---|
| Logistic Weight | 14,8 g |
| Type | sensor holder siez-nb-4 |
Show UNSPSC/ECL@SS
£ 13.00 excl. VAT
/ Each
£ 15.60 incl. VAT
- Delivery usually within ( 11 ) days