CHAIN SPROCKET PILOT BORE 08B-1 BS 1/2 X 5/16 INCH SIMPLEX 32 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1/2S-32T-PB-FEN
Rubix:406A0093
Manufacturer :027B0132

Product details : CHAIN SPROCKET PILOT BORE 08B-1 BS 1/2 X 5/16 INCH SIMPLEX 32 TEETH
Sprocket 08B-1 Z=32 pilot bored 16mm
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 32 |
| ISO code | 08b-1 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Hub diameter | 90 mm |
| Pitch diameter | 129.56 mm |
| Outer diameter | 134.3 mm |
| Total width | 7.2 mm |
| Crown circle diameter | 134.3 mm |
Show UNSPSC/ECL@SS
£ 25.48 excl. VAT
/ Each
£ 30.58 incl. VAT
- Delivery usually within ( 2 ) days
