MECALINE PMA10B2030 857235 SPROCKET 30 TH. 10B2 (15,87) D TL 2012

Sprocket - Taper Bore Type Duplex

See technical informationSee documents
References
Mecaline:PMA10B2030
Rubix:222A6723
Manufacturer :857235
EAN:3660338124983
brand logo
Technical specifications
Chain pitch15.875 mm
Profileduplex (2)
Number of teeth30
See all Specifications
Documents

Product details : MECALINE PMA10B2030 857235 SPROCKET 30 TH. 10B2 (15,87) D TL 2012


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B2 - 30 teeth (2012) - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch15.875 mm
Profileduplex (2)
Number of teeth30
ISO code10b-2
Materialc45 steel
Hub diameter90 mm
Pitch diameter151.87 mm
Outer diameter158.8 mm
Total width32 mm
Crown circle diameter158.8 mm
Show UNSPSC/ECL@SS
£ 40.96 excl. VAT
/ Each
£ 49.15 incl. VAT
  • In stock: Next day delivery