References
Mascot:00516-620-02-5XL
Rubix:379A1793
EAN:5708628340458

Product details : MASCOT 00516 ALASKA PILOT JACKET RED 5XL
BEARNYLON® is a water-repellent and extremely durable material. Pile lining in the body and quilt lining in sleeves. D-ring for keys or ID cards. Two inner pockets, one with zip. Ribbed waist and cuffs.
Technical specifications
Attributes
| Logistic Weight | 1680 g |
|---|---|
| Colour | red |
| Size | 5xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 60% cotton/40% nylon |
Show UNSPSC/ECL@SS
£ 123.77 excl. VAT
/ Each
£ 148.52 incl. VAT
- Usually arrives within 14 working days
